Beli sumitomo cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  2. Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp159.900

    Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors
    atribut:
    • Volume Resistivity (ohm.cm): 1.0x1014 or more
    • Withstand Voltage: Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
    • Construction: Single layer
    • Shrink Completion Temperature (°C): 90
    • Shrinkage Factor (%): Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
    • Characteristic: Flame retardant, flexible, insulating
    • Color: Black
    • Conformity Standard: Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
    • Continuous Operating Temperature (°C): -55 to 125
    • Dielectric Breakdown Voltage (kV): Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
    • Elongation (%): Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • Ratio: 2:01
    • Shrink Temperature: 90 degrees Celsius or higher
    • Tensile Strength (MPa): Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
  3. Sumitomo Heavy Industry Astero Induction Motor
    Mulai

    Rp2.199.900

    Sumitomo Heavy Industry Astero Induction Motor
    Deskripsi:
    The motor and gearhead are separated for easy use. Customers can freely assemble the gearhead themselves.Induction motor/The most widely used gearmotor. Used for constant speed operation.Reversible motor/Gearmotor that can instantly switch the direction of rotation. Used for forward/reverse operation at a constant speed.Motor with electromagnetic brake/Motor with a built-in non-excitation type electromagnetic brake. Used for constant speed operation. Can remain stopped after stopping.
    atribut:
    • Shaft Shape: Standard
    • Type: Lead Wire
    • Mounting Method: Flange Mounting
  4. YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)
    Mulai

    Rp13.900

    YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)
    Deskripsi:
    Flute Geometry : Right Hand HelixPoint Angle : 135° under 1.6mm : Normal Point 1.6mm & Over : Split PointSurface Treatment : TiN-tip coatingApplication : Drilling in Stainless Steels, Material of difficult machinability such as titanium Alloy and Inconel
    atribut:
    • Point Angle (°): 118
  5. Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    Mulai

    Rp11.999.900

    Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    atribut:
    • Reduction Ratio: 59
    • Series: 6000
    • Frame Number: 6090
    • Power Supply: Three-phase
    • Output (kW): 0.2
    • Motor Capacity Symbol: 2
    • Number of Motor Poles (P): 4
  6. TRANZGEAR Helical Gear Motor (W/O Motor TR-37)
    Mulai

    Rp3.499.900

  7. Sumitomo Electric Insert CNMG (Mata Pahat Bubut)
    Mulai

    Rp1.399.900

    Sumitomo Electric Insert CNMG (Mata Pahat Bubut)
    atribut:
    • Hole Shape: Cylindrical hole
    • Shape: Diamond 80 degrees
    • Clearance Angle (degree): 0
    • Chip breaker: Both sides
  8. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  9. Sumitomo Heavy Industry Astero Reversible Motor
    Mulai

    Rp3.399.900

    Sumitomo Heavy Industry Astero Reversible Motor
    atribut:
    • Voltage (V): 115
    • Output (kW): 0.006
    • Break: With Electromagnetic Brake
    • Type: Reversible Motor
    • Mounting Method: Flange Mounting
    • Frequency (Hz): 60
    • Capacitance (μF): 2.3
    • Corner Dimensions (mm): 60
    • Number of Motor Poles (P): Four
    • Power Supply: Single-phase
    • Rated Current (A): 0.17
    • Rotation Speed (rpm): 1550
  10. Sumitomo Electric Insert VBMT (Mata Pahat Bubut)
    Mulai

    Rp1.699.900

    Sumitomo Electric Insert VBMT (Mata Pahat Bubut)
    atribut:
    • Chip breaker: One side
    • Hole Shape: Partially cylindrical hole one side 40 degrees - 60 degrees
    • Shape: Diamond 35 degrees
    • Clearance Angle (degree): 5
    • With Or Without Hole: Yes
  11. Sumitomo Electric Carbide Cutting Tool Holder Body (Gagang Pahat Bubut)
    Mulai

    Rp989.900

  12. Sumitomo Electric Flat Multi-Drill 16mm
    Mulai

    Rp5.299.900

    Sumitomo Electric Flat Multi-Drill 16mm
    Deskripsi:
    The Flat Multi Drill MDF type is a solid carbide drill that can be used for various purposes such as high efficiency in counterboring and drilling on inclined or curved surfaces. 180-degree tip angle design for various drillings: High efficiency counterboring, drilling on non-planar surfaces such as inclined surfaces and cylindrical surfaces, and intermittent drilling. Also effective in controlling burrs on the exit side. Improved processing stability: High rigidity achieved by using RS thinning with a thick bottom surface. Excellent chip evacuation performance: A wide chip pocket and high-grade rake face shape achieve excellent chip evacuation performance. High edge strength: Optimized edge design achieves high edge strength. For internal lubrication: For deep hole drilling and flat hole drilling. (MDF-H type)
    atribut:
    • Cutting Edge Diameter (ɸ mm): Fifteen
    • Overall Length (mm): 110
    • Shank Diameter (mm): 16
    • Refueling Method: External lubrication type
    • Machining Hole Depth (l/d): 2
    • Use: High-efficiency counterboring, drilling on non-planar surfaces (inclined surface, cylindrical surface, etc.), intermittent drilling, cross-hole drilling, tap drilling of thin plates
    • Coating: PVD coating
    • Effective Length (mm): 37.5
    • Material: Carbide
    • Shank Diameter Tolerance: h6
  13. Sumitomo Electric Sumiflon Screw Joint Seal NS (Selotip Pipa)
    Mulai

    Rp179.900

    Sumitomo Electric Sumiflon Screw Joint Seal NS (Selotip Pipa)
    atribut:
    • Tape Thickness (mm): 0.1
    • Heat Resistance Temperature: -100 to 260
    • Characteristic: Acid resistance, alkali resistance, chemical resistance
  14. Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    Mulai

    Rp11.999.900

    Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
  15. SUMITOMO CYCLO Drive Induction Motor 3 Phase
    Mulai

    Rp11.999.900

    SUMITOMO CYCLO Drive Induction Motor 3 Phase
    atribut:
    • Mounting Style: Foot
    • Type of Input: Gearmotor
    • Number Of Poles (P): 4
    • Output Speed (rpm): 1450
    • Slow Speed Shaft Direction: Universal Direction
    • Voltage (V): 220/380
  16. TRUSCO Cup Brush Air Tool (Sikat Mangkok)
    45%
    Mulai

    Rp279.900

    TRUSCO Cup Brush Air Tool (Sikat Mangkok)
    Deskripsi:
    Use:Rust removal. Oxidized film removing after welding. Paint removal. Foundation treatment.
    atribut:
    • Maximum Rotation Speed (rpm): 12000
    • Outside Diameter (mm): 75
    • Purpose of Use: For Flat Surface PolishingRust remover/oxide film removal after welding. Paint removal and ground processing.
    • Weight (g): 270
  17. Sumitomo Electric Insert TPMT-SU
    Mulai

    Rp949.900

    Sumitomo Electric Insert TPMT-SU
    atribut:
    • Shape: Equilateral triangle 60 degrees
    • Thickness Tolerance (mm): +/- 0.13
    • Hole Shape: Partially cylindrical hole one side 40 degrees - 60 degrees
    • Chip breaker: One side
    • Clearance Angle (degree): 11
    • Corner Height Tolerance (mm): +/- 0.08 to +/- 0.2
    • Inscribed Circle Tolerance (mm): +/- 0.05 to +/- 0.15
    • With Or Without Hole: Yes
  18. Sumitomo Electric Insert TPGW
    Mulai

    Rp559.900

    Sumitomo Electric Insert TPGW
    atribut:
    • Clearance Angle (degree): 11
    • Chip breaker: None
Daftar Harga sumitomo cable Terbaru October 2026
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Sumitomo Electric Sumitube F2 Z Cable Sleeve (Selongsong Kabel)Rp159.900
Sumitomo Electric Indexable Drill WDX SeriesRp7.499.900
Sumitomo Heavy Industry Astero Induction MotorRp2.199.900
YG1 Straight Shank Gold-P Drill Regular D1GP191 Series (Mata Bor Lurus)Rp13.900
Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phaseRp11.999.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-37)Rp3.499.900
Sumitomo Electric Insert CNMG (Mata Pahat Bubut)Rp1.399.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Sumitomo Heavy Industry Astero Reversible MotorRp3.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait